Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FRAM® PR9884 Heavy Duty Spin-On Coolant Filter W/ Conditioner - Pkg Qty 2
See all 63 items in product family

FRAM® PR9884 Heavy Duty Spin-On Coolant Filter W/ Conditioner - Pkg Qty 2

Item #: WBB906823

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$33.95 each

Sold in packages of 2

Price: $67.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
FRAM® PR9884 Heavy Duty Spin-On Coolant Filter W/ Conditioner

FRAM®'s coolant filters safely remove the dirt and debris that pollute your engine's coolant that would otherwise lead to reduced coolant flow or clogging and either meets or exceeds original equipment specifications. Coolant Filter.

Product Specifications

    • DESCRIPTIONCoolant Filter
    • MANUFACTURERS PART NUMBERPR9884
    • WEIGHT LBS1.575
    • TYPEHeavy Duty Spin-On W/ Conditioner
    • PACKAGE QUANTITY1
    • BRANDFram

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed