Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Supply 30" Drawcord Laundry Bag, 210 Denier Nylon, Green, Straight Bottom

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

American Supply 30" Drawcord Laundry Bag, 210 Denier Nylon, Green, Straight Bottom

Item #: WBB2006962

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.50
Product Information
Customer Review
Product Q&A
Accessories
American Supply 30" Drawcord Laundry Bag, 210 Denier Nylon, Green, Straight Bottom

Heavy duty 210 denier nylon laundry and all purpose bag with nylon drawcord and non-slip barrel lock for secured closure. This bag is rip and water resistant perfect use for industrial, hospital and hotel businesses. It is machine washable and quick dry. Made in USA.

Product Specifications

    • MANUFACTURERS PART NUMBERASLB210NYL30X40GRN
    • DIAMETER30
    • COLORGreen
    • BOTTOMStraight
    • WEIGHT1 lb.
    • FLAT SIZE40x30
    • MATERIAL210 Denier Nylon
    • PACKAGE QUANTITY1
    • BRANDAmerican Supply

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!