Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hosiery Wash Bags, White, Nylon Mesh, 2 Pack

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Hosiery Wash Bags, White, Nylon Mesh, 2 Pack

Item #: WBB1141088

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $21.99 Save up to 40%
Price: $ 13.25
Product Information
Customer Review
Product Q&A
Accessories
Hosiery Wash Bags, White, Nylon Mesh, 2 Pack

Honey-Can-Do LBGZ01146 2 pack Hosiery Wash Bag, White. Protect your delicates from snags, stretching, and other damage by using a mesh wash bag. Made from a breathable mesh fabric, this 4-compartment bag allows ample flow through of suds and water to ensure a thorough cleaning and rinse. The bag measures 16"L x 6"H for protecting smaller items such as undergarments and hosiery. The zipper closure keeps the bag closed tightly and your garments safely inside. Now your delicates can emerge from the washing machine the same way they went in, only much cleaner.

    Features:

  • Mesh Polyester Bag
  • Drawstring With Cord Lock
  • Large Capacity

Product Specifications

    • ASSEMBLYAssembled
    • MANUFACTURERS PART NUMBERLBGZ01146
    • PRODUCT GROUPResidential Storage
    • WEIGHT LBS0.30
    • LIMITED WARRANTYLimited Lifetime
    • HEIGHT INCHES6
    • STYLEHosiery
    • BRANDHoney-Can-Do®
    • PACKAGE QUANTITY2 Pack
    • COLOR FINISHWhite
    • LENGTH INCHES16
    • WIDTH INCHES6
    • CONSTRUCTIONNylon Mesh
    • TYPEWash Bags

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!