Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mesh Laundry Bags, Blue, Nylon Mesh, 2 Pack

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Mesh Laundry Bags, Blue, Nylon Mesh, 2 Pack

Item #: WBB1141097

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $21.99 Save up to 37%
Price: $ 13.75
Product Information
Customer Review
Product Q&A
Accessories
Mesh Laundry Bags, Blue, Nylon Mesh, 2 Pack

Honey-Can-Do LBGZ01161 2 Pack, Mesh Laundry Bag, Blue. For going all the way to the Laundromat or just down the hall, this mesh laundry bag will get you there in comfort and style. Sturdy, washable mesh material lets clothing breathe and helps keep mildew at bay. The drawstring closure prevents spilling and doubles as a carrying strap making this laundry bag quick and easy to transport. Use alone, as a replacement bag for most hampers or sorters, or as a wash bag for larger items such as linens.

    Features:

  • Mesh Polyester Bag
  • Drawstring With Cord Lock
  • Large Capacity

Product Specifications

    • ASSEMBLYAssembled
    • MANUFACTURERS PART NUMBERLBGZ01161
    • PRODUCT GROUPResidential Storage
    • WEIGHT LBS0.40
    • LIMITED WARRANTYLimited Lifetime
    • HEIGHT INCHES36
    • STYLEWashable And Breathable
    • BRANDHoney-Can-Do®
    • PACKAGE QUANTITY2 Pack
    • COLOR FINISHBlue
    • LENGTH INCHES24
    • WIDTH INCHES--
    • CONSTRUCTIONNylon Mesh
    • TYPELaundry Bags

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!