Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mesh Bag W/ Drawstring Closure, White, 24x36, Medium Weight - Pkg Qty 12
See all 22 items in product family

Mesh Bag W/ Drawstring Closure, White, 24x36, Medium Weight - Pkg Qty 12

Item #: WBB244026

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$5.50 each

Sold in packages of 12

Qty Price
1-12 $66.00/ pkg.
12+ $56.16/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
24" x 36" White Polyester Mesh Bag With Drawstring Closure

Mesh laundry bags with drawstring closure are ideal for laundry service in hospitals, nursing homes, hotels and more. Mesh laundry bags allow laundry to be washed without removing articles from the bag, minimizing contact with soiled items. Made from durable polyester leno-weave wide mesh. Sold in case quantities of one dozen.

Product Specifications

    • PACKAGE QTY12
    • COLORWhite
    • MANUFACTURER PART NUMBERL-536DS
    • WEIGHTMedium
    • FLAT SIZE24X36
    • BRANDH.G. Maybeck

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Got it in the Mesh Bag

Your review: This is an Ideal product that fits the bill, this particular Mesh Bag W/ Drawstring Closure, White, 24x36, Medium Weight - Pkg Qty 12 Item #:WBB244026 gets the job done and ideal for college bound folk and outstanding usage for the military personnel who are constantly deploying all over the world!

Pros: Ideal for storing clothing articles and use for sports bags while working out! easily used.

Cons: Will snag if not used for the intended purpose!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed