Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mesh Bag W/ Nylon Zipper Closure, Yellow, 18x24, Heavy Weight - Pkg Qty 12
See all 14 items in product family

Mesh Bag W/ Nylon Zipper Closure, Yellow, 18x24, Heavy Weight - Pkg Qty 12

Item #: WBB244048

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.20 each

Sold in packages of 12

Qty Price
1-12 $74.40/ pkg.
12+ $62.40/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
18" x 24" Yellow Polyester Mesh Bag With Nylon Zipper Closure

Mesh laundry bags feature zipper closure to ensure laundry stays packed in its bag for convenient and sanitary handling. Mesh laundry bags are designed for washing clothing and linens without removing articles from the bag. Helps sort personal items. The nylon zipper closure ensures all items stay enclosed and accounted for. Bags are made from durable polyester leno-weave wide mesh. Sold in case quantities of one dozen.

Product Specifications

    • PACKAGE QTY12
    • COLORYellow
    • MANUFACTURER PART NUMBERH-524ZR-V-YL
    • WEIGHTHeavy
    • FLAT SIZE18X24
    • BRANDH.G. Maybeck

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed