Urban Laundry Center On Rolling Casters, White/Chrome, Steel/Canvas

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Urban Laundry Center On Rolling Casters, White/Chrome, Steel/Canvas

Item #: WBB1141035

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $179.99 Save up to 46%
Price: $ 97.95
Product Information
Customer Review
Product Q&A
Accessories
Urban Laundry Center On Rolling Casters, White/Chrome, Steel/Canvas

Honey-Can-Do SRT-01154 Chrome Rolling Urban Laundry Center., White/Chrome. An all-in-one solution for any laundry area, this rolling laundry center is the perfect tool for sorting, washing, and hanging. The unit has three, full-size sorting bags which can be easily removed for washing or to transport laundry. The sturdy garment rack is made from a chrome-finished, steel frame and goes from room to room on smooth rolling swivel casters, which lock in place. The hanging bar stretches an ample 30" wide and is perfect for hanging items to dry or after ironing. This unit is topped off with a steel wire shelf great for temporary storage of lightweight folded items.

    Features:

  • 3 Removable Sorter Bags
  • Steel Construction
  • 30 Inches Of Hanging Space

Product Specifications

    • ASSEMBLYUnassembled
    • MANUFACTURERS PART NUMBERSRT-01154
    • PRODUCT GROUPResidential Storage
    • WEIGHT LBS21
    • LIMITED WARRANTYLimited Lifetime
    • CAPACITYTriple, 1 Bar
    • HEIGHT INCHES74
    • STYLEUrban Triple Rolling
    • BRANDHoney-Can-Do®
    • PACKAGE QUANTITY1
    • COLOR FINISHChrome, White
    • LENGTH INCHES14
    • WIDTH INCHES30
    • CONSTRUCTIONSteel, Canvas
    • TYPELaundry Sorter w/Hanging Bar

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great organizer

Your review: Fits right into a closest, works exactly as described.

Pros: Arrived quickly, boxed well, assembly was easy. Small foot print and the hanger option is great.

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!