Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2 Ear Urinal Bracket, 1", Chrome - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

2 Ear Urinal Bracket, 1", Chrome - Pkg Qty 2

Item #: WBB667910

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.60 each

Sold in packages of 2

Price: $11.20

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
2 Ear Urinal Bracket, 1", Chrome

2 Ear Urinal Screen Bracket, 1", Chrome Bracket Length Is 2-1/2 Inches And The Base Width Is 4 Inches. Use with Accurate, All American, Ampco, Fiat, Flush Metal, General, Global, Hadrian, Knickerbocker, Metpar, Mills, Weis Robart Manufacturers.

Product Specifications

    • LENGTH INCHES2-1-2
    • WIDTH INCHES4
    • HEIGHT INCHES1-1/2
    • USED WITH PARTITION MATERIALAll
    • PANEL OR POST SIZE1"
    • BRANDSentry Supply
    • PACKAGE QUANTITY2
    • COLOR FINISHChrome
    • THICKNESS INCHES1/8
    • MANUFACTURERS PART NUMBER650-4021
    • DESCRIPTION2 Ear Urinal Bracket, 1", Chrome
    • CONSTRUCTIONZamak
    • TYPEWall Bracket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed