Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
423-Ss22 Pil. Shoe 22" x 1-1/4" x 3" H Stainless Steel, Oval End - AP

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

423-Ss22 Pil. Shoe 22" x 1-1/4" x 3" H Stainless Steel, Oval End - AP

Item #: WBB667295

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Pilaster Shoe, Offset, 12"X 1"X 4" High

Pilaster Shoe, Offset, 12"X 1"X 4" High. Use with Bobrick Manufacturers.

Product Specifications

    • LENGTH INCHES1-5/16
    • WIDTH INCHES22-1/8
    • HEIGHT INCHES3
    • USED WITH PARTITION MATERIALMetal
    • PANEL OR POST SIZE1-1/4"
    • BRANDSentry Supply
    • PACKAGE QUANTITY1
    • COLOR FINISHSatin
    • THICKNESS INCHES1/32
    • MANUFACTURERS PART NUMBER650-3009-22
    • DESCRIPTION423-Ss22 Pil. Shoe 22" x 1-1/4" x 3" H Stainless Steel, Oval End - AP
    • CONSTRUCTIONStainless Steel
    • TYPEPilaster Shoe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!