Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
423-Ss9 Pil. Shoe 9" x 1-1/4" x 3" H Stainless Steel, Oval End - AP

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

423-Ss9 Pil. Shoe 9" x 1-1/4" x 3" H Stainless Steel, Oval End - AP

Item #: WBB667453

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.25
Product Information
Customer Review
Product Q&A
Accessories
423-Ss9 Pil. Shoe 9" x 1-1/4" x 3" H Stainless Steel, Oval End - AP

423-Ss9 Pil. Shoe 9" x 1-1/4" x 3" H , Stainless Steel, Oval End. Use with Accurate, All American, Ampco, Fiat, Flush Metal, General, Global, Hadrian, Knickerbocker, Metpar, Mills, Weis Robart Manufacturers.

Product Specifications

    • LENGTH INCHES1-5/16
    • WIDTH INCHES9-1/8
    • HEIGHT INCHES3
    • BRANDSentry Supply
    • COLOR FINISHSatin
    • MANUFACTURERS PART NUMBER650-3009-9
    • CONSTRUCTIONStainless Steel
    • DESCRIPTION423-Ss9 Pil. Shoe 9" x 1-1/4" x 3" H Stainless Steel, Oval End - AP
    • TYPEPilaster Shoe
    • PACKAGE QUANTITY1
    • PANEL OR POST SIZE1-1/4"
    • USED WITH PARTITION MATERIALMetal
    • THICKNESS INCHES1/32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!