Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alcove Clip - 3" Wide For 1/4 Offset, 1/8 Clip, Stainless Steel - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Alcove Clip - 3" Wide For 1/4 Offset, 1/8 Clip, Stainless Steel - Pkg Qty 4

Item #: WBB667454

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.85 each

Sold in packages of 4

Price: $11.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Piano Hinge, LH-In/RH-Out, 71-1/2", St. Stainless Steel

Piano Hinge, LH-In/RH-Out, 71-1/2", Continuous 16 Gauge Stamped Stainless Steel. 3 Inches Wide x 71-1/2 Inches Long. Self Closing, Spring Operated, With 1/8 Inch Pin. Use with All Manufacturers.

Product Specifications

    • WIDTH INCHES3
    • HEIGHT INCHES3
    • COLOR FINISHSatin
    • THICKNESS INCHES1/8
    • USED WITH PARTITION MATERIALAll
    • MANUFACTURERS PART NUMBER650-4037**
    • DESCRIPTIONAlcove Clip - 3" Wide For 1/4 Offset, 1/8 Clip, Stainless Steel
    • CONSTRUCTIONStainless Steel
    • PANEL OR POST SIZEAll
    • TYPEClips
    • PACKAGE QUANTITY4
    • BRANDSentry Supply

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!