Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alcove Clips, 2-5/8"L X 1-1/2"H, For Equal Panels, St. Stainless Steel - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Alcove Clips, 2-5/8"L X 1-1/2"H, For Equal Panels, St. Stainless Steel - Pkg Qty 6

Item #: WBB667596

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.73 each

Sold in packages of 6

Price: $10.38

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Alcove Clips, 2-5/8"L x 1-1/2"H, For Equal Panels, St. Stainless Steel

Alcove Clips, 2-5/8"L x 1-1/2"H, For Equal Panels, Stamped Stainless Steel. Typically Used To Join a 1 Inch Laminate Panel To a 1 Inch Post. Use with Bobrick Manufacturers.

Product Specifications

    • WIDTH INCHES2-5/8
    • HEIGHT INCHES1-1/2
    • TYPEClips
    • PACKAGE QUANTITY6
    • PANEL OR POST SIZEAll
    • BRANDSentry Supply
    • USED WITH PARTITION MATERIALAll
    • COLOR FINISHSatin
    • MANUFACTURERS PART NUMBER650-4036**
    • CONSTRUCTIONStainless Steel
    • THICKNESS INCHES1/8
    • DESCRIPTIONAlcove Clips, 2-5/8"L x 1-1/2"H, For Equal Panels, St. Stainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed