Replacement Hardware
Diameter
Thickness
Length
Width
Material
Height
Color
Price
Material
Stainless Steel
Package Quantity
1
Color
Satin
Panel Or Post Size
1"
T-27 Shoulder Screw W/Pin, #10-24 x 1-1/16", Stainless Steel - 100/Pack - 642-0141
Material
Stainless Steel
Package Quantity
100
Color
Satin
Panel Or Post Size
1-1/4"
Material
Zamak
Package Quantity
1
Color
Baked Enamel
Panel Or Post Size
1-1/4"
Material
Stainless Steel
Package Quantity
1
Color
Satin
Panel Or Post Size
3/4",1"
Bradley Bathroom Partition Wrap Around Strike & Keeper, Zamak, Baked Enamel - HDWT-T318
Material
Zamak
Package Quantity
1
Color
Baked Enamel
Panel Or Post Size
1-1/4"
Material
Zamak
Package Quantity
2
Color
Silver
Panel Or Post Size
1-1/4"