Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bottom Pivot Hinge, 1-1/4", Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Bottom Pivot Hinge, 1-1/4", Stainless Steel

Item #: WBB668034

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 15.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bottom Pivot Hinge, Chrome, 1-1/4"

Bottom Pivot Hinge, 1-1/4", Chrome, Use 650-7549 Top Pivot Hinge. As Used By Accurate. Use with Accurate Manufacturers.

Product Specifications

    • LENGTH INCHES3
    • WIDTH INCHES1-1/2
    • HEIGHT INCHES2-1/4
    • COLOR FINISHSatin
    • USED WITH PARTITION MATERIALPlastic Laminate
    • MANUFACTURERS PART NUMBER650-1059
    • DESCRIPTIONBottom Pivot Hinge, 1-1/4", Stainless Steel
    • CONSTRUCTIONStainless Steel
    • PANEL OR POST SIZE1-1/4"
    • TYPEBottom Pivot Hinge
    • PACKAGE QUANTITY1
    • BRANDSentry Supply

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Quick delivery

Your review: Product delivered in a timely fashion, Product as advertised.

Pros: Great quality

Cons: none

Is this review helpful?

Great hinge

Your review: Replaced a failed zinc hinge. This one will never fail. solid

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!