Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bottom Pivot Hinge, W-5/8" Pintle, Chrome, 1-1/4" - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

Bottom Pivot Hinge, W-5/8" Pintle, Chrome, 1-1/4" - Pkg Qty 2

Item #: WBB667412

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$7.40 each

Sold in packages of 2

Price: $14.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bottom Pivot Hinge, W-5/8" Pintle, Chrome, 1-1/4"

Bottom Pivot Hinge, 1-1/4", W-5/8" Pintle, Chrome. Use With 656-6548 Bottom Hinge. Replaces Flush Metal Top Hinge. Key Dimension: 1-3/32 Inches. Use with Flush Metal, Am Sanitary, Global Manufacturers.

Product Specifications

    • LENGTH INCHES2-1/2
    • WIDTH INCHES1-1/2
    • HEIGHT INCHES2-3/16
    • USED WITH PARTITION MATERIALMetal
    • PANEL OR POST SIZE1-1/4"
    • BRANDSentry Supply
    • PACKAGE QUANTITY2
    • COLOR FINISHChrome
    • THICKNESS INCHES1/8
    • MANUFACTURERS PART NUMBER650-6548
    • DESCRIPTIONBottom Pivot Hinge, W-5/8" Pintle, Chrome, 1-1/4"
    • CONSTRUCTIONZamak
    • TYPEPivot Hinge

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

fast and easy

Your review: it is the second time I buy something from this company, it was easy and fast to find what i needed, and the shipping was fast too. thank you.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed