Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Door Pull, 2-3/4" Centers, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Door Pull, 2-3/4" Centers, Stainless Steel

Item #: WBB667954

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Door Pull, 2-3/4" Centers, Stainless Steel

Door Pull, 2-3/4" Centers, Stainless Steel. As Used By Metpar. Use with Metpar Manufacturers.

Product Specifications

    • LENGTH INCHES4-1/16
    • WIDTH INCHES3/4
    • HEIGHT INCHES13/16
    • COLOR FINISHSatin
    • USED WITH PARTITION MATERIALAll
    • MANUFACTURERS PART NUMBER650-9135
    • DESCRIPTIONDoor Pull, 2-3/4" Centers, Stainless Steel
    • CONSTRUCTIONStainless Steel
    • PANEL OR POST SIZEAll
    • TYPEDoor Pull
    • PACKAGE QUANTITY1
    • BRANDSentry Supply

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!