Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Door Pull, 5", St. Stainless Steel - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Door Pull, 5", St. Stainless Steel - Pkg Qty 6

Item #: WBB667380

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.06 each

Sold in packages of 6

Price: $12.36

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Door Pull, 5", St. Stainless Steel

Door Pull, 5", Stamped Stainless Steel, 5" Hole Centers. Use with All Manufacturers.

Product Specifications

    • LENGTH INCHES5-21/32
    • WIDTH INCHES7/8
    • HEIGHT INCHES1-25/32
    • USED WITH PARTITION MATERIALAll
    • PANEL OR POST SIZEAll
    • BRANDSentry Supply
    • PACKAGE QUANTITY6
    • COLOR FINISHSatin
    • THICKNESS INCHES5/64
    • MANUFACTURERS PART NUMBER650-8229
    • DESCRIPTIONDoor Pull, 5", St. Stainless Steel
    • CONSTRUCTIONStainless Steel
    • TYPEDoor Pull

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!