Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hinge Cam, Round-Keylock, For 1/2" Pintle - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Hinge Cam, Round-Keylock, For 1/2" Pintle - Pkg Qty 10

Item #: WBB667341

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.34 each

Sold in packages of 10

Price: $13.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Hinge Cam, Round-Keylock, For 1/2" Pintle

Hinge Cam, Round-Keylock, For 1/2" Pintle. As Used By All American. Use with All American Manufacturers.

Product Specifications

    • LENGTH INCHES1-7/32
    • WIDTH INCHES23/32
    • HEIGHT INCHES1
    • USED WITH PARTITION MATERIALMetal & Plastic Laminate
    • DIAMETER INCHES11/16
    • PANEL OR POST SIZE1"
    • BRANDSentry Supply
    • PACKAGE QUANTITY10
    • COLOR FINISHWhite
    • MANUFACTURERS PART NUMBER650-7449
    • DESCRIPTIONHinge Cam, Round-Keylock, For 1/2" Pintle
    • CONSTRUCTIONNylon
    • TYPECam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!