Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kick Plate, 8" x 34", Brushed Satin Nickel

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Kick Plate, 8" x 34", Brushed Satin Nickel

Item #: WBB667642

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 35.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Kick Plate, 8" x 34", Brushed Satin Nickel

Kick Plate, 8" x 34", Brushed Satin Nickel. Use with All Manufacturers.

Product Specifications

    • LENGTH INCHES34
    • WIDTH INCHES8
    • COLOR FINISHSatin Nickel
    • THICKNESS INCHES1/32
    • USED WITH PARTITION MATERIALAll
    • MANUFACTURERS PART NUMBER659-1017
    • DESCRIPTIONKick Plate, 8" x 34", Brushed Satin Nickel
    • CONSTRUCTIONAluminum
    • PANEL OR POST SIZEAll
    • TYPEKick Plate
    • PACKAGE QUANTITY1
    • BRANDSentry Supply

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Kickplates

Your review: Product was okay, but I did think they were a little more thicker

Pros: Delivered on time and looks good when installed

Cons: Could have been alittle more sturdier

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!