Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
One Way Barrel Nut, #10-24 x 1/2", Chrome - 100/Pack

Rollover image to zoom in

Click image to enlarge

See all 138 items in product family

One Way Barrel Nut, #10-24 x 1/2", Chrome - 100/Pack

Item #: WBB667790

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
One Way Barrel Nut, #10-24 x 1/2", Chrome - 100/Pack

One Way Barrel Nut, #10-24 x 1/2", Chrome, 1/4 Inch Outer Barrel Diameter. Use With Shoulder Screw To Offer A Tamper-Proof Hardware Installation. Secure With A Slotted Screwdriver. Requires A One-Way Screw Remover Tool For Removal. Poly Bag Of 100. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

Product Specifications

    • LENGTH INCHES1/2
    • COLOR FINISHChrome
    • USED WITH PARTITION MATERIALAll
    • MANUFACTURERS PART NUMBER651-0648
    • DESCRIPTIONOne Way Barrel Nut, #10-24 x 1/2", Chrome - 100/Pack
    • DIAMETER INCHES1/4
    • CONSTRUCTIONCarbon Steel
    • PANEL OR POST SIZEAll
    • TYPEBarrel Nut
    • PACKAGE QUANTITY100
    • BRANDSentry Supply

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed