Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
One Way Oval Head Screw, #8-32 X 1-1/8", Chrome - Each - Pkg Qty 200

Rollover image to zoom in

Click image to enlarge

See all 139 items in product family

One Way Oval Head Screw, #8-32 X 1-1/8", Chrome - Each - Pkg Qty 200

Item #: WBB667300

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.06 each

Sold in packages of 200

Price: $12.00
Product Information
Customer Review
Product Q&A
Accessories
One Way Oval Head Screw, #8-32 x 1-1/8", Chrome - Each

One Way Oval Head Screw, #8-32 x 1-1/8", Chrome. Use With Barrel Nut To Offer A Tamper-Proof Hardware Installation. Secure With A Slotted Screwdriver. Requires A One-Way Screw Remover Tool For Removal. Sold Individually. Use with Accurate, All American, Ampco, American Sanitary, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

Product Specifications

    • LENGTH INCHES1-1/8
    • COLOR FINISHChrome
    • USED WITH PARTITION MATERIALAll
    • MANUFACTURERS PART NUMBER651-0472**
    • DESCRIPTIONOne Way Oval Head Screw, #8-32 x 1-1/8", Chrome - Each
    • DIAMETER INCHES5/32
    • CONSTRUCTIONCarbon Steel
    • PANEL OR POST SIZE1-1/4"
    • TYPEOval Head Screw
    • PACKAGE QUANTITY200
    • BRANDSentry Supply

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed