Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Phillips Pan Head Screw, #14 X 1-3/4", Stainless Steel - Each - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

See all 139 items in product family

Phillips Pan Head Screw, #14 X 1-3/4", Stainless Steel - Each - Pkg Qty 20

Item #: WBB668003

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.64 each

Sold in packages of 20

Price: $12.80
Product Information
Customer Review
Product Q&A
Accessories
Phillips Pan Head Screw, #14 x 1-3/4", Stainless Steel - Each

Phillips Pan Head Screw, #14 x 1-3/4", Stainless Steel. Used With The 651-0475 Plastic Anchor When Installing Various Wall Brackets To The Wall. Sold Individually. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

Product Specifications

    • LENGTH INCHES1-3/4
    • COLOR FINISHSatin
    • USED WITH PARTITION MATERIALAll
    • MANUFACTURERS PART NUMBER642-0636**
    • DESCRIPTIONPhillips Pan Head Screw, #14 x 1-3/4", Stainless Steel - Each
    • DIAMETER INCHES1/4
    • CONSTRUCTIONStainless Steel
    • PANEL OR POST SIZEUsed at Walls
    • TYPEPhillips Pan Head Screw
    • PACKAGE QUANTITY20
    • BRANDSentry Supply

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed