Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pilaster Floor Support, 1 Ear, 11-1/2"-14", Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Pilaster Floor Support, 1 Ear, 11-1/2"-14", Stainless Steel

Item #: WBB667721

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 67.95
Product Information
Customer Review
Product Q&A
Accessories
Pilaster Floor Support, 1 Ear, 11-1/2"-14", Stainless Steel

Pilaster Floor Support, 1 Ear, 11-1/2"-14", Stainless Steel. Use with All Manufacturers.

Product Specifications

    • LENGTH INCHES16-3/32
    • WIDTH INCHES2-13/32
    • HEIGHT INCHES1-1/2
    • BRANDSentry Supply
    • COLOR FINISHSatin
    • MANUFACTURERS PART NUMBER650-2004
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONPilaster Floor Support, 1 Ear, 11-1/2"-14", Stainless Steel
    • TYPEFloor Support
    • PACKAGE QUANTITY1
    • PANEL OR POST SIZE1/2" to 1-1/4"
    • USED WITH PARTITION MATERIALAll
    • DIAMETER INCHES1, 2-13/32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!