Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pilaster Shoe, Offset, 18"X 3/4"X 4" High

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Pilaster Shoe, Offset, 18"X 3/4"X 4" High

Item #: WBB667397

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
423-Ss24 Pil. Shoe 24" x 1-1/4" x 3" H Stainless Steel, Oval End - AP

423-Ss24 Pil. Shoe 24" x 1-1/4" x 3" H, Stainless Steel, Oval End. Use with Accurate, All American, Ampco, Fiat, Flush Metal, General, Global, Hadrian, Knickerbocker, Metpar, Mills, Weis Robart Manufacturers.

Product Specifications

    • LENGTH INCHES13/16
    • WIDTH INCHES18-5/32
    • HEIGHT INCHES4
    • USED WITH PARTITION MATERIALPhenolic
    • PANEL OR POST SIZE3/4"
    • BRANDSentry Supply
    • PACKAGE QUANTITY1
    • COLOR FINISHSatin
    • THICKNESS INCHES1/32
    • MANUFACTURERS PART NUMBER650-3005-18
    • DESCRIPTIONPilaster Shoe, Offset, 18"X 3/4"X 4" High
    • CONSTRUCTIONStainless Steel
    • TYPEPilaster Shoe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!