Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pivot Hinge Bottom, 1-1/4", Chrome - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Pivot Hinge Bottom, 1-1/4", Chrome - Pkg Qty 2

Item #: WBB667974

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.80 each

Sold in packages of 2

Price: $17.60

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Pivot Hinge Bottom, 1-1/4", Chrome

Bottom Pivot Hinge, 1-1/4", Chrome. Use With 650-7067 Top Pivot Hinge. As Used By Sanymetal. Use with Sanymetal Manufacturers.

Product Specifications

    • LENGTH INCHES2-5/8
    • WIDTH INCHES1-1/2
    • HEIGHT INCHES2
    • COLOR FINISHChrome
    • USED WITH PARTITION MATERIALPlastic Laminate
    • MANUFACTURERS PART NUMBER650-7070
    • DESCRIPTIONPivot Hinge Bottom, 1-1/4", Chrome
    • CONSTRUCTIONZamak
    • PANEL OR POST SIZE1-1/4"
    • TYPEHinge
    • PACKAGE QUANTITY2
    • BRANDSentry Supply

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do mounting screws come with hinge?

Question Asked By: Thomas , May 24, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed