Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pivot Hinge Top, 1-1/4", Chrome - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Pivot Hinge Top, 1-1/4", Chrome - Pkg Qty 2

Item #: WBB667353

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.70 each

Sold in packages of 2

Price: $13.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Pivot Hinge Top, 1-1/4", Chrome

Top Pivot Hinge, 1-1/4", Chrome With 5/8 Inch Pintle Assembly. Use With 656-6545 Top Hinge. Replaces Flush Metal Bottom Hinge. Key Dimension: 1-3/32 Inches. Use with Flush Metal, Am Sanitary, Global Manufacturers.

Product Specifications

    • LENGTH INCHES2-1/2
    • WIDTH INCHES1-1/2
    • HEIGHT INCHES2-3/16
    • USED WITH PARTITION MATERIALMetal
    • PANEL OR POST SIZE1-1/4"
    • BRANDSentry Supply
    • PACKAGE QUANTITY2
    • COLOR FINISHChrome
    • THICKNESS INCHES1/8
    • MANUFACTURERS PART NUMBER650-6545
    • DESCRIPTIONPivot Hinge Top, 1-1/4", Chrome
    • CONSTRUCTIONZamak
    • TYPEPivot Hinge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed