Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pivot Hinge, Top, 1-1/4", Chrome - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

Pivot Hinge, Top, 1-1/4", Chrome - Pkg Qty 2

Item #: WBB667354

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.30 each

Sold in packages of 2

Price: $14.60

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Pivot Hinge, Top, 1-1/4", Chrome

Top Pivot Hinge, 1-1/4", Chrome. 1-1/4 Inch Hole Spacing. Use With 656-7172 Bottom Hinge. Replaces Sanymetal Top Hinge. Key Dimension: 1-1/16 Inches. Use with Sanymetal Manufacturers.

Product Specifications

    • LENGTH INCHES2-1/4
    • WIDTH INCHES1-1/2
    • HEIGHT INCHES2
    • COLOR FINISHChrome
    • USED WITH PARTITION MATERIALMetal
    • MANUFACTURERS PART NUMBER650-7169
    • DESCRIPTIONPivot Hinge, Top, 1-1/4", Chrome
    • CONSTRUCTIONZamak
    • PANEL OR POST SIZE1-1/4"
    • TYPEHinge
    • PACKAGE QUANTITY2
    • BRANDSentry Supply

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed