Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Wall Anchor, #10-#12, 1", Gray - Pkg Qty 250

Rollover image to zoom in

Click image to enlarge

See all 139 items in product family

Plastic Wall Anchor, #10-#12, 1", Gray - Pkg Qty 250

Item #: WBB667467

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.05 each

Sold in packages of 250

Price: $12.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Plastic Wall Anchor, #10-#12, 1", Gray

Plastic Wall Anchor, #10-#12, 1", Gray, Used To Anchor Screws When Installing Floor/Wall Brackets. Sold Individually. Use with All Manufacturers.

Product Specifications

    • LENGTH INCHES1
    • COLOR FINISHGray
    • USED WITH PARTITION MATERIALAll
    • MANUFACTURERS PART NUMBER651-0474**
    • DESCRIPTIONPlastic Wall Anchor, #10-#12, 1", Gray
    • DIAMETER INCHES17/64
    • CONSTRUCTIONPlastic
    • PANEL OR POST SIZELess than 1"
    • TYPEAnchors
    • PACKAGE QUANTITY250
    • BRANDSentry Supply

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!