Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pull Plate, 3/4" Round Handle, 3-1/2" x 15", Satin

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Pull Plate, 3/4" Round Handle, 3-1/2" x 15", Satin

Item #: WBB667513

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Pull Plate, 3/4" Round Handle, 3-1/2" x 15", Satin

Pull Plate, 3/4" Round Handle, 3-1/2" x 15", Satin. Use with All Manufacturers.

Product Specifications

    • LENGTH INCHES15
    • WIDTH INCHES3-1/2
    • HEIGHT INCHES2
    • BRANDSentry Supply
    • COLOR FINISHSatin
    • MANUFACTURERS PART NUMBER659-1055
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONPull Plate, 3/4" Round Handle, 3-1/2" x 15", Satin
    • TYPEPull Plate
    • PACKAGE QUANTITY1
    • PANEL OR POST SIZEAll
    • USED WITH PARTITION MATERIALAll
    • THICKNESS INCHES1/32
    • DIAMETER INCHES3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!