Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Push Plate, 8" x 16", Bright Brass

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Push Plate, 8" x 16", Bright Brass

Item #: WBB667426

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Push Plate, 8" x 16", Bright Brass

Push Plate, 8" x 16", Bright Brass. Use with All Manufacturers.

Product Specifications

    • LENGTH INCHES16
    • WIDTH INCHES8
    • COLOR FINISHBright Brass
    • THICKNESS INCHES1/32
    • USED WITH PARTITION MATERIALAll
    • MANUFACTURERS PART NUMBER659-1047
    • DESCRIPTIONPush Plate, 8" x 16", Bright Brass
    • CONSTRUCTIONAluminum
    • PANEL OR POST SIZEAll
    • TYPEPush Plate
    • PACKAGE QUANTITY1
    • BRANDSentry Supply

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!