Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Round Barrel Hinge - 8" Bottom. Only Rh In, Aluminum, Brite Dip - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Round Barrel Hinge - 8" Bottom. Only Rh In, Aluminum, Brite Dip - Pkg Qty 4

Item #: WBB667715

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$19.00 each

Sold in packages of 4

Price: $76.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Round Barrel Hinge - 8" Bottom. Only RH In, Aluminum, Brite Dip

Round Barrel Hinge - 8"-Bottom. Only-Rh In, Aluminum, Brite Dip. Use With 650-2857 Top Hinge. Use with Santana, Capital, Comtec, Knickerbocker, Accurate, Weis Robart, Sanymetal, Mills, All American, Solid Partitions, Rockville Partitions Manufacturers.

Product Specifications

    • LENGTH INCHES1-1/4
    • WIDTH INCHES2-5/16
    • HEIGHT INCHES4-1/8
    • COLOR FINISHBrite Dip
    • USED WITH PARTITION MATERIALPolymer
    • MANUFACTURERS PART NUMBER650-2855
    • DESCRIPTIONRound Barrel Hinge - 8" Bottom. Only RH In, Aluminum, Brite Dip
    • CONSTRUCTIONAluminum
    • PANEL OR POST SIZE1"
    • TYPEWrap Around Hinge
    • PACKAGE QUANTITY4
    • BRANDSentry Supply

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed