Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Slide Latch, 1-7/8" Hole Centers, St. Stainless Steel - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

Slide Latch, 1-7/8" Hole Centers, St. Stainless Steel - Pkg Qty 2

Item #: WBB667899

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$7.50 each

Sold in packages of 2

Price: $15.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Slide Latch, 1-7/8" Hole Centers, St. Stainless Steel

Slide Latch, 1-7/8" Hole Centers, Stamped Stainless Steel. 1-7/8 Inch Hole Center Spacing. ADA Compliant For Many Applications. Used With All Stamped Stainless Steel Strikes And Keepers. As Used By Santana, Ampco & Gamco. Use with Ampco, Gamco, Santana Manufacturers.

Product Specifications

    • LENGTH INCHES27/32
    • WIDTH INCHES1-3/8
    • HEIGHT INCHES2-7/8
    • COLOR FINISHSatin
    • USED WITH PARTITION MATERIALAll
    • MANUFACTURERS PART NUMBER650-7996
    • DESCRIPTIONSlide Latch, 1-7/8" Hole Centers, St. Stainless Steel
    • CONSTRUCTIONStainless Steel
    • PANEL OR POST SIZEAll
    • TYPELatch
    • PACKAGE QUANTITY2
    • BRANDSentry Supply

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Slide Latch

Your review: Excellent quality

Is this review helpful?

Slide Latch

Your review: Perfect. Exactly what was needed.

Pros: Perfect fit.

Cons: None.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!