Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Slide Latch, 3-1/2" Centers, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 107 items in product family

Slide Latch, 3-1/2" Centers, Stainless Steel

Item #: WBB668009

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Strike & Keeper, In/Out, Flat, Stainless Steel

Strike & Keeper, In/Out, Flat, Stainless Steel In Or Outswing Application For Concealed Latch. 1-1/2 Inch Hole Center Spacing. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

Product Specifications

    • LENGTH INCHES1-9/16
    • WIDTH INCHES3-3/32
    • HEIGHT INCHES4-1/2
    • COLOR FINISHSatin
    • USED WITH PARTITION MATERIALAll
    • MANUFACTURERS PART NUMBER650-8297
    • DESCRIPTIONSlide Latch, 3-1/2" Centers, Stainless Steel
    • CONSTRUCTIONStainless Steel
    • PANEL OR POST SIZEAll
    • TYPELatch
    • PACKAGE QUANTITY1
    • BRANDSentry Supply

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!