Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spring Cam, 1", Round Edge, Chrome

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Spring Cam, 1", Round Edge, Chrome

Item #: WBB667482

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Spring Cam, 1", Round Edge, Chrome

Bottom Power Hinge, 1", Round Edge, Chrome. Use With 650-7163 Top Door Insert. Use with Sanymetal Manufacturers.

Product Specifications

    • LENGTH INCHES2-3/8
    • WIDTH INCHES1
    • HEIGHT INCHES5-1/2
    • USED WITH PARTITION MATERIALMetal
    • DIAMETER INCHES23/32
    • PANEL OR POST SIZE1"
    • BRANDSentry Supply
    • PACKAGE QUANTITY1
    • COLOR FINISHChrome
    • MANUFACTURERS PART NUMBER650-6902
    • DESCRIPTIONSpring Cam, 1", Round Edge, Chrome
    • CONSTRUCTIONZamak
    • TYPESpring Cam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed