Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Surface Mounted Hinge Set, LH-In/RH-Out, W/ Fasteners, St. Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Surface Mounted Hinge Set, LH-In/RH-Out, W/ Fasteners, St. Stainless Steel

Item #: WBB667693

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 60.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Surface Mounted Hinge Set, LH-In/RH-Out, W/ Fasteners, St. Stainless Steel

Surface Mounted Hinge Set, LH-In/RH-Out, with Fasteners,Stamped Stainless Steel. Use with Accurate, All American, Ampco, American Sanitary, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

Product Specifications

    • LENGTH INCHES1-3/16
    • WIDTH INCHES3
    • HEIGHT INCHES3-3/8
    • USED WITH PARTITION MATERIALAll
    • PANEL OR POST SIZEAll
    • BRANDSentry Supply
    • PACKAGE QUANTITY1
    • COLOR FINISHSatin
    • THICKNESS INCHES1/8
    • MANUFACTURERS PART NUMBER656-8240
    • DESCRIPTIONSurface Mounted Hinge Set, LH-In/RH-Out, w/ Fasteners, St. Stainless Steel
    • CONSTRUCTIONStainless Steel
    • TYPESurface Mnt Hinge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed