Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
T-20 Flat Head Screw W/Pin, #10 X 5/8", Stainless Steel - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 139 items in product family

T-20 Flat Head Screw W/Pin, #10 X 5/8", Stainless Steel - Pkg Qty 50

Item #: WBB667983

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.20 each

Sold in packages of 50

Price: $10.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
T-20 Flat Head Screw W/Pin, #10 x 5/8", Stainless Steel

T-20 Flat Head Screw with Pin, #10 x 5/8", Stainless Steel. Use With Barrel Nut To Offer A Tamper-Proof Hardware Installation. Secure With A T-20 Six Lobe Driver Bit With Security Pin Opening. Sold Individually. Use with Accurate, All American, Ampco, American Sanitary, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

Product Specifications

    • LENGTH INCHES5/8
    • COLOR FINISHSatin
    • USED WITH PARTITION MATERIALAll
    • MANUFACTURERS PART NUMBER642-0151**
    • DESCRIPTIONT-20 Flat Head Screw w/Pin, #10 x 5/8", Stainless Steel
    • DIAMETER INCHES3/16
    • CONSTRUCTIONStainless Steel
    • PANEL OR POST SIZE3/4",7/8",1",1-1/8",1-1/4"
    • TYPEFlat Head Screw
    • PACKAGE QUANTITY50
    • BRANDSentry Supply

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!