Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
T-27 Machine Screw W/Pin, #10-24 X 3/8", Stainless Steel, No Shoulder - Each - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 138 items in product family

T-27 Machine Screw W/Pin, #10-24 X 3/8", Stainless Steel, No Shoulder - Each - Pkg Qty 50

Item #: WBB667566

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.26 each

Sold in packages of 50

Price: $13.00
Product Information
Customer Review
Product Q&A
Accessories
T-27 Machine Screw W/Pin, #10-24 x 3/8", Stainless Steel, No Shoulder - Each

T-27 Machine Screw with Pin, #10-24 x 3/8", Stainless Steel, No Shoulder Use With Barrel Nut To Offer A Tamper-Proof Hardware Installation. Secure With A T-27 Six Lobe Driver Bit With Security Pin Opening. Poly Bag Of 100. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

Product Specifications

    • LENGTH INCHES3/8
    • COLOR FINISHSatin
    • USED WITH PARTITION MATERIALPhenolic
    • MANUFACTURERS PART NUMBER642-0107**
    • DESCRIPTIONT-27 Machine Screw w/Pin, #10-24 x 3/8", Stainless Steel, No Shoulder - Each
    • DIAMETER INCHES1/4
    • CONSTRUCTIONStainless Steel
    • PANEL OR POST SIZE1/2"
    • TYPEMachine Screw
    • PACKAGE QUANTITY50
    • BRANDSentry Supply

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed