Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
T-27 Shoulder Screw W/Pin, #10-24 x 1-1/16", Chrome - 100/Pack

Rollover image to zoom in

Click image to enlarge

See all 139 items in product family

T-27 Shoulder Screw W/Pin, #10-24 x 1-1/16", Chrome - 100/Pack

Item #: WBB667794

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 15.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Phillips Pan Head Screw, #14 x 1-1/2", Chrome - 100/Pack

Phillips Pan Head Screw, #14 x 1-1/2", Chrome. Used With A Plastic Anchor When Attaching Various Wall Brackets To The Wall. Poly Bag Of 100. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

Product Specifications

    • LENGTH INCHES1-1/16
    • COLOR FINISHChrome
    • USED WITH PARTITION MATERIALAll
    • MANUFACTURERS PART NUMBER645-0141
    • DESCRIPTIONT-27 Shoulder Screw w/Pin, #10-24 x 1-1/16", Chrome - 100/Pack
    • DIAMETER INCHES3/16
    • CONSTRUCTIONCarbon Steel
    • PANEL OR POST SIZE1-1/8",1-1/4"
    • TYPEShoulder Screw
    • PACKAGE QUANTITY100
    • BRANDSentry Supply

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

T-27 Shoulder Screw Review

Your review: This product worked great for restroom partitions. The only problem I had was determining the length of screws to purchase.

Pros: Worked as expected.

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed