Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
T-27 Shoulder Screw W/Pin, #10-24 X 1-3/16", Chrome - Each - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 139 items in product family

T-27 Shoulder Screw W/Pin, #10-24 X 1-3/16", Chrome - Each - Pkg Qty 100

Item #: WBB667844

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.15 each

Sold in packages of 100

Price: $15.00
Product Information
Customer Review
Product Q&A
Accessories
T-27 Shoulder Screw W/Pin, #10-24 x 1-3/16", Chrome - Each

T-27 Shoulder Screw with Pin, #10-24 x 1-3/16", Chrome. Secure With A T-27 Six Lobe Driver Bit With Security Pin Opening. Sold Individually. Use with Accurate, All American, Ampco, American Sanitary, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

Product Specifications

    • LENGTH INCHES1-3/16
    • COLOR FINISHChrome
    • USED WITH PARTITION MATERIALAll
    • MANUFACTURERS PART NUMBER645-0142**
    • DESCRIPTIONT-27 Shoulder Screw w/Pin, #10-24 x 1-3/16", Chrome - Each
    • DIAMETER INCHES3/16
    • CONSTRUCTIONCarbon Steel
    • PANEL OR POST SIZE1-1/8",1-1/4"
    • TYPEShoulder Screw
    • PACKAGE QUANTITY100
    • BRANDSentry Supply

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed