Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
T-27 Shoulder Screw W/Pin, #10-24 x 1-3/16", Stainless Steel - 100/Pack

Rollover image to zoom in

Click image to enlarge

See all 139 items in product family

T-27 Shoulder Screw W/Pin, #10-24 x 1-3/16", Stainless Steel - 100/Pack

Item #: WBB667846

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 65.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
T-27 Shoulder Screw W/Pin, #10-24 x 1-3/16", Stainless Steel - 100/Pack

T-27 Shoulder Screw with Pin, #10-24 x 1-3/16", Stainless Steel. Use With Barrel Nut To Offer A Tamper-Proof Hardware Installation. Secure With A T-27 Six Lobe Driver Bit With Security Pin Opening. Poly Bag Of 100. Use with Accurate, All American, Ampco, American Sanitary, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

Product Specifications

    • LENGTH INCHES1-3/16
    • TYPEShoulder Screw
    • PACKAGE QUANTITY100
    • BRANDSentry Supply
    • PANEL OR POST SIZE1-1/4"
    • USED WITH PARTITION MATERIALAll
    • COLOR FINISHSatin
    • MANUFACTURERS PART NUMBER642-0142
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONT-27 Shoulder Screw w/Pin, #10-24 x 1-3/16", Stainless Steel - 100/Pack
    • DIAMETER INCHES3/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed