Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Top Hinge, 8" Round Barrel, RH-In/LH-Out, Brite Dip

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

Top Hinge, 8" Round Barrel, RH-In/LH-Out, Brite Dip

Item #: WBB667995

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bottom Pivot Hinge, 1-1/4", Chrome

Bottom Pivot Hinge, 1-1/4", Chrome. Use with Hadrian Manufacturers.

Product Specifications

    • LENGTH INCHES1-1/4
    • WIDTH INCHES2-5/16
    • HEIGHT INCHES4-1/8
    • COLOR FINISHBrite Dip
    • USED WITH PARTITION MATERIALPolymer
    • MANUFACTURERS PART NUMBER650-2857
    • DESCRIPTIONTop Hinge, 8" Round Barrel, RH-In/LH-Out, Brite Dip
    • CONSTRUCTIONAluminum
    • PANEL OR POST SIZE1"
    • TYPEWrap Around Hinge
    • PACKAGE QUANTITY1
    • BRANDSentry Supply

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!