Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
U Bracket, 1/2" x 57", 18Ga., No Welds, St. Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

U Bracket, 1/2" x 57", 18Ga., No Welds, St. Stainless Steel

Item #: WBB667363

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
2 Ear Urinal Bracket, 1", X-Long, Stainless Steel

2 Ear Urinal Bracket, 1", X-Long, Stainless Steel. Bracket Length Is 3-1/2 Inches And The Base Width Is 4 Inches. Use with All Manufacturers.

Product Specifications

    • LENGTH INCHES57
    • WIDTH INCHES5/8
    • HEIGHT INCHES1-1/2
    • COLOR FINISHSatin
    • USED WITH PARTITION MATERIALPhenolic
    • MANUFACTURERS PART NUMBER650-1502
    • DESCRIPTIONU Bracket, 1/2" x 57", 18Ga., No Welds, St. Stainless Steel
    • CONSTRUCTIONStainless Steel
    • PANEL OR POST SIZE1/2"
    • TYPEU Bracket
    • PACKAGE QUANTITY1
    • BRANDSentry Supply

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed