Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
U Bracket, 3/4", Stainless Steel - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

U Bracket, 3/4", Stainless Steel - Pkg Qty 2

Item #: WBB667418

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.70 each

Sold in packages of 2

Price: $17.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
U Bracket, 3/4", Stainless Steel

U Bracket, 3/4", Stainless Steel. Bracket Length 1-3/8 Inches And The Base Width Is 1 Inch. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

Product Specifications

    • LENGTH INCHES1-3/8
    • WIDTH INCHES1
    • HEIGHT INCHES1-3/8
    • USED WITH PARTITION MATERIALPhenolic
    • PANEL OR POST SIZE3/4"
    • BRANDSentry Supply
    • PACKAGE QUANTITY2
    • COLOR FINISHSatin
    • THICKNESS INCHES1/8
    • MANUFACTURERS PART NUMBER650-9384
    • DESCRIPTIONU Bracket, 3/4", Stainless Steel
    • CONSTRUCTIONStainless Steel
    • TYPEU Bracket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!