Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unslotted Barrel Nut, #10-24 X 1/2", Chrome - Each - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 138 items in product family

Unslotted Barrel Nut, #10-24 X 1/2", Chrome - Each - Pkg Qty 100

Item #: WBB667650

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.18 each

Sold in packages of 100

Price: $18.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Unslotted Barrel Nut, #10-24 x 1/2", Chrome - Each

Unslotted Barrel Nut, #10-24 x 1/2", Chrome, 1/4 Inch Outside Barrel Diameter. Use With Shoulder Bolt To Offer A Tamper-Proof Hardware Installation. Use When Installing A Surface Mount Latch. Sold Individually. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

Product Specifications

    • LENGTH INCHES1-2
    • COLOR FINISHChrome
    • USED WITH PARTITION MATERIALAll
    • MANUFACTURERS PART NUMBER651-0668**
    • DESCRIPTIONUnslotted Barrel Nut, #10-24 x 1/2", Chrome - Each
    • DIAMETER INCHES3/16
    • CONSTRUCTIONCarbon Steel
    • PANEL OR POST SIZEAll
    • TYPEBarrel Nut
    • PACKAGE QUANTITY100
    • BRANDSentry Supply

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!