Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wall Bracket, 2-7/8" High, St. Stainless Steel - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Wall Bracket, 2-7/8" High, St. Stainless Steel - Pkg Qty 2

Item #: WBB667702

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.30 each

Sold in packages of 2

Price: $10.60

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Wall Bracket, 2-7/8" High, St. Stainless Steel

Y' Wall Bracket, 2-7/8" High, Stamped Stainless Steel. Use with Bobrick Manufacturers.

Product Specifications

    • LENGTH INCHES2-7/8
    • WIDTH INCHES2-29/32
    • HEIGHT INCHES1-1/2
    • COLOR FINISHSatin
    • USED WITH PARTITION MATERIALAll
    • MANUFACTURERS PART NUMBER650-1845
    • DESCRIPTIONWall Bracket, 2-7/8" High, St. Stainless Steel
    • CONSTRUCTIONStainless Steel
    • PANEL OR POST SIZEAll
    • TYPEWall Bracket
    • PACKAGE QUANTITY2
    • BRANDSentry Supply

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!