Replacement Hardware
Availability
Type
Brand
Diameter
Thickness
Panel Or Post Size
Length
Material
Width
Height
Color
Price
Material
Stainless Steel
Package Quantity
1
Color
Satin
Panel Or Post Size
3/4",1"
Material
Stainless Steel
Package Quantity
1
Color
Satin
Panel Or Post Size
1"
Material
Zamak
Package Quantity
2
Color
Silver
Panel Or Post Size
1-1/4"
Material
Zamak
Package Quantity
2
Color
Silver
Panel Or Post Size
1-1/4"
Restroom Stall Door Privacy Cover, 58" Opaque, Self-Adhesive - 2 Per Set - Pkg Qty 5
Material
Plastic
Package Quantity
10
Color
Gray
Length
58 in
Material
Zamak
Package Quantity
1
Color
Baked Enamel
Panel Or Post Size
1-1/4"
Material
Steel
Length
4 in
Material
Zamak
Package Quantity
1
Color
Painted Aluminum
Panel Or Post Size
All
Material
Stainless Steel
Package Quantity
100
Color
Satin
Panel Or Post Size
1/2",3/4"
Material
Stainless Steel
Package Quantity
1
Color
Satin
Panel Or Post Size
All
Material
Cast Iron
Package Quantity
5
Color
Clear
Panel Or Post Size
All
Material
Zamak
Package Quantity
1
Color
Baked Enamel
Panel Or Post Size
1-1/4"
Material
Aluminum
Material
Aluminum
T-27 Shoulder Screw W/Pin, #10-24 x 1-1/16", Stainless Steel - 100/Pack - 642-0141
Material
Stainless Steel
Package Quantity
100
Color
Satin
Panel Or Post Size
1-1/4"
Material
Stainless Steel
Package Quantity
100
Color
Satin
Panel Or Post Size
1"
Material
Stainless Steel
Package Quantity
100
Color
Satin
Panel Or Post Size
3/4",7/8",1",1-1/8",1-1/4"
Bradley Toilet Partition Dividing Panel Hardware Kit, Zamak, Baked Enamel - HDWT-Z1PD
Material
Zamak
Package Quantity
1
Color
Baked Enamel
Panel Or Post Size
1"
Bradley Bathroom Partition Wrap Around Strike & Keeper, Zamak, Baked Enamel - HDWT-T318
Material
Zamak
Package Quantity
1
Color
Baked Enamel
Panel Or Post Size
1-1/4"
Material
Rubber
Package Quantity
10
Color
Black
Panel Or Post Size
All
T-27 Machine Screw W/Pin, #10-24 x 3/8", Stainless Steel, No Shoulder - 100/Pack - 642-0107
Material
Stainless Steel
Package Quantity
100
Color
Satin
Panel Or Post Size
1/2"
ASI Global Partitions Starter Panel to Wall/Panel to Pilaster Bracket Kit Polymer-Aluminum Stirrup
Material
Aluminum Stirrup
Material
Nylon
Package Quantity
10
Color
White
Panel Or Post Size
1"
Material
Zamak
Package Quantity
1
Color
Phenolic
Panel Or Post Size
1"
Material
Aluminum
Material
Zamak
Package Quantity
1
Color
Baked Enamel
Panel Or Post Size
1"
Material
Stainless Steel
Package Quantity
1
Color
Satin
Panel Or Post Size
1"
Material
Stainless Steel
Package Quantity
100
Color
Satin
Panel Or Post Size
1/2"
Material
Zamak
Package Quantity
2
Color
Silver
Panel Or Post Size
All
Bradley Toilet Partition Door Hardware Kit, Inswing - Zamak, Baked Enamel - HDWT-ZD1
Material
Zamak
Package Quantity
1
Color
Baked Enamel
Panel Or Post Size
1-1/4"
Material
Aluminum
Bradley Toilet Partition Door Hardware Kit, Outswing - Zamak, Baked Enamel - HDWT-ZD2
Material
Zamak
Package Quantity
1
Color
Baked Enamel
Panel Or Post Size
1-1/4"
Material
Stainless Steel
Package Quantity
100
Color
Satin
Panel Or Post Size
3/4"
Material
Carbon Steel
Package Quantity
100
Color
Silver
Panel Or Post Size
1-1/4"