x

Take 15% off your entire order!

Offer applied at checkout

Polymer ADA Inward Swing Partition Door - 35-3/5" W x 55" H Cream

Polymer ADA Inward Swing Partition Door - 35-3/5" W x 55" H Cream

Item #: WB261213CM

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Cream

Cream

Price: $488.95

Save $24.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

OVERHEAD-BRACED POLYMER BATHROOM PARTITION COMPONENTS
ADA Partition Door with Inward Swing
Overhead-braced polymer bathroom partitions & components help create private bathroom stalls in public restrooms. Overhead-braced design provides a structurally sound configuration created for areas where strength is required. Doors are made using solid polymer resin for impact and corrosion resistance. Doors are 55"H and 1" thick with rounded radius corners and edges for safety. Doors include a wrap-around strike and keeper and an aluminum surface slide latch for privacy. Non-Returnable.

Product Specifications

  • WIDTH INCHES35-3/5
  • HEIGHT INCHES55
  • BRANDMetpar
  • COLOR FINISHCream
  • DOOR TYPEInward Swing
  • MANUFACTURERS PART NUMBER5236MCM/13054
  • CONSTRUCTIONPolymer
  • DESCRIPTIONPartition Door - ADA (Inward Swing)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Polymer ADA Outward Swing Partition Door - 35-3/5" W x 55" H Gray

Item #: 261214GY

Not Yet Rated

Usually ships in 9 to 12 days

$488.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Polymer ADA Inward Swing Partition Door - 35-3/5" W x 55" H Cream

Polymer ADA Inward Swing Partition Door - 35-3/5" W x 55" H Cream

Item #: WB261213CM

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant