Take 15% off your entire order!

Offer applied at checkout

Steel Urinal Screen with Wall Mounting Brackets - 12"W (Almond)

Steel Urinal Screen with Wall Mounting Brackets - 12"W (Almond)

Item #: WB261100AL

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $102.95

Save $5.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

STEEL WALL MOUNTED URINAL SCREENS
Steel wall mounted urinal screens create privacy partitions for urinals in public restrooms. Steel urinal screens provide privacy between urinals. These privacy partitions are 1" thick and made using powder coated galvannealed steel that is formed and cemented under pressure to a double faced honeycomb paper core. Includes chrome plated zamac mounting brackets for wall mount installation. Measures 42"H.

Product Specifications

  • WIDTH INCHES12
  • HEIGHT INCHES42
  • BRANDMetpar
  • COLOR FINISHAlmond
  • MANUFACTURERS PART NUMBER1912UAD
  • CONSTRUCTIONSteel
  • DESCRIPTIONUrinal Screen w/ Wall Mounting Brackets
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 16, 2013

    Steel urinal screen
    Your review:
    as advertised,easy to install
Product Q & A

There are no questions for this product.

Popular item in this category

Steel Urinal Screen with Wall Mounting Brackets - 24"W (Almond)

Item #: 261102AL

(2)

Usually ships in 5 to 8 days

$123.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel Urinal Screen with Wall Mounting Brackets - 12"W (Almond)

Steel Urinal Screen with Wall Mounting Brackets - 12"W (Almond)

Item #: WB261100AL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant