Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Urinal Screen with Wall Mounting Brackets - 12"W (Gray)
See all 6 items in product family

Steel Urinal Screen with Wall Mounting Brackets - 12"W (Gray)

Item #: WB261100GY

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 102.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
STEEL WALL MOUNTED URINAL SCREENS
Steel wall mounted urinal screens create privacy partitions for urinals in public restrooms. Steel urinal screens provide privacy between urinals. These privacy partitions are 1" thick and made using powder coated galvannealed steel that is formed and cemented under pressure to a double faced honeycomb paper core. Includes chrome plated zamac mounting brackets for wall mount installation. Measures 42"H.

Product Specifications

    • WIDTH INCHES12
    • HEIGHT INCHES42
    • COLOR FINISHGray
    • MANUFACTURERS PART NUMBER1912UGD
    • DESCRIPTIONUrinal Screen w/ Wall Mounting Brackets
    • CONSTRUCTIONSteel
    • BRANDMetpar

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!