Take 15% off your entire order!

Offer applied at checkout

Baby Changing Station Sign - Engraved Braille 8"H x 8"W, CU-343007

Baby Changing Station Sign - Engraved Braille 8"H x 8"W, CU-343007

Item #: WBB2292608

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$50.34 up to 19% OFF

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Baby Changing Station Sign - Engraved Braille 8"H x 8"W, CU-343007

BABY CHANGING STATION SIGN
This easy to read child care sign will allow customers to feel secure in bringing their children to your environment. The bold white font on the black background placed next to your restrooms sends a clear message to all your employees and visitors. Includes engraved Braille translation.
Text on Sign:
BABY CHANGING STATION

Product Specifications

  • WIDTH INCHES8
  • HEIGHT INCHES8
  • COLOR FINISHBlack
  • BRANDNational Marker Company
  • CONSTRUCTIONGravoply Tactile Braille
  • DESCRIPTIONBaby Changing Station Sign
  • THICKNESS MIL0.25
  • MANUFACTURERS PART NUMBERCU-343007
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Foundations® Baby Changing Table Liners, Waterproof - White, 036-LCR

Item #: B2311684

(1)

Usually ships in 2 to 5 days

$35.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baby Changing Station Sign - Engraved Braille 8"H x 8"W, CU-343007

Baby Changing Station Sign - Engraved Braille 8"H x 8"W, CU-343007

Item #: WBB2292608

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant